This product requires certification to purchase.

Multi Function Hand Shower in Spot Resist Brushed Nickel

Moen

Refresh Multi Function Hand Shower in Spot Resist Brushed Nickel

  • Fast #
  • Part #M26558SRN
  • Item #4254548
  • Manufacturer Part #26558SRN
5 out of 5 Customer Rating
Brand image
Moen

Refresh Multi Function Hand Shower in Spot Resist Brushed Nickel

  • Fast #
  • Part #M26558SRN
  • Item #4254548
  • Manufacturer Part #26558SRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Hand Shower Diameter
4 in
Hand Shower Flow Rate
2.5 gpm
Hose Length
60 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Refresh
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Brushed Nickel
Faucet Mount
Wall Mount
Showerhead Function
Multi
Spray Type
Massage, Full
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
026508211564