5-Function Wall Mount 4.5 in. Diameter Spray Head with Handshower and Slide Bar in Spot Resist® Brushed Nickel
Renewal™ 5-Function Wall Mount 4.5 in. Diameter Spray Head with Handshower and Slide Bar in Spot Resist® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 2 Pallet: 56-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- 4.5" diameter spray head showerhead with handshower
- Five-function wide coverage; downpour; massage; rinse; full spray
- Included slide bar makes it easy to adjust the handheld shower height
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Use handheld and wall mount together for maximum coverage
- Mounting hardware and permanent adhesive installation options provided
- Features a 60" kink-free metal hose that extends reach and flexibility
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Renewal™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 24 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Downpour, Full Coverage, Massage, Rinse, Wide Coverage
- Trim Only:
- Yes
- UPC:
- 026508277454
- WaterSense Labeled:
- Yes