REP STP TUBE WRIR
REP STP TUBE WRIR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Faucet Part Type:
- Stop Tube
- GSA Approved:
- No
- Height:
- 3
- Length:
- 2-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508171516
- Width:
- 2