Repair Kit for M-CORE™ U362CIS, Model U362CXS and Model U362XS
Repair Kit for M-CORE™ U362CIS, Model U362CXS and Model U362XS
Package Quantity Info:
Each: 1 Case: 100 Pallet: 28500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- M-CORE™ U362CIS, Model U362CXS, Model U362XS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508330234
- WaterSense Labeled:
- No