Repair Kit for M-PACT 9000
Repair Kit for M-PACT 9000
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- M-PACT 9000
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508252833