Repair Kit in Chrome
Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 year limited warranty
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-17/20 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 19/100 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508264744
- WaterSense Labeled:
- No
- Width:
- 1-9/10 in