Repair Kit in Chrome
Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 21600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown finish with striking light and dark accents
- 30 in. slide bar
- Easy to install
- Not intended to bear weight
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508044001
- WaterSense Labeled:
- No