This product requires certification to purchase.

Repair Kit in Mediterranean Bronze

Moen

Repair Kit in Mediterranean Bronze

  • Fast #
  • Part #M141797BRB
  • Item #3987303
  • Manufacturer Part #141797BRB
4 out of 5 Customer Rating
Brand image
Moen

Repair Kit in Mediterranean Bronze

  • Fast #
  • Part #M141797BRB
  • Item #3987303
  • Manufacturer Part #141797BRB
4 out of 5 Customer Rating

X Points

Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Handle Dome Kit
  • Mediterranean Bronze finish
  • For 5995 faucet
  • Requires Certification

Specifications

Brand Model Compatibility:
Moen S6208C
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Fits Brand:
Moen
Height:
3
Length:
2-1/2
Maximum Temperature:
160
Pressure - Maximum:
100 psi
UPC:
026508202470
Width:
2