Repair Kit in Unfinished for 4902
Repair Kit in Unfinished for 4902
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- 4902
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508051719
- WaterSense Labeled:
- No