Repair Kit in Unfinished for Model 8137 and 8125
Repair Kit in Unfinished for Model 8137 and 8125
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 year limited warranty
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Model 8137, 8125
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 8-2/25 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1-19/100 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508271513
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in