Repair Kit in Unfinished for TS5205
Repair Kit in Unfinished for TS5205
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TS5205
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508253076