Repair Mounting Hardware Kit
Repair Mounting Hardware Kit
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Integra® 67315 Kitchen Pullout Faucets
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- Height:
- 3/4
- Length:
- 1-1/2
- UPC:
- 026508201367
- Width:
- 1