Replacement Gasket Only for Moen 8103 and 8113 Laboratory Faucets
Replacement Gasket Only for Moen 8103 and 8113 Laboratory Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen 8103 and 8113 Laboratory Faucets
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508212622
- Width:
- 2-14/25