Replacement Shower Escutcheon in Chrome
Replacement Shower Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2
- Length:
- 13-1/5
- Type:
- M146779
- UPC:
- 026508201688
- Width:
- 8-19/50