This product requires certification to purchase.

Replacement Stop Tube in Polished Chrome (Less Screw)

Moen

Replacement Stop Tube in Polished Chrome (Less Screw)

  • Fast #
  • Part #M135151
  • Item #3159410
  • Manufacturer Part #135151
5 out of 5 Customer Rating
Brand image
Moen

Replacement Stop Tube in Polished Chrome (Less Screw)

  • Fast #
  • Part #M135151
  • Item #3159410
  • Manufacturer Part #135151
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Stop Tube
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
2-1/2 in
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508171509
WaterSense Labeled:
No
Width:
2 in