Retainer Pivot Nut Chrome Moen
Retainer Pivot Nut Chrome Moen
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8713 and 8714 Kitchen Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Retainer
- GSA Approved:
- No
- Length:
- 7/100
- UPC:
- 026508035795
- Width:
- 1