Retractable Indoor Cloth Line in Old World Bronze
Hotel Motel Retractable Indoor Cloth Line in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- 6-3/4" diameter spray head rainshower for exceptional water coverage
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- One-function full spray
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Hotel Motel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 1-7/8
- Height:
- 3-5/8
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- UPC:
- 034584024558
- Width:
- 3-5/8