1 Robe Hook in Polished Chrome
Retreat® 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish to create a bright, highly reflective, cool grey metallic look
- Soft, curved silhouette
- Easy to install
- Line features innovative designs
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Retreat®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-15/16
- Height:
- 3-9/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-33/50
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-15/16
- UPC:
- 034584004413
- Width:
- 1-25/32