This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Moen

Retreat® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN8318BN
  • Item #2882288
  • Manufacturer Part #DN8318BN
5 out of 5 Customer Rating
Brand image
Moen

Retreat® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN8318BN
  • Item #2882288
  • Manufacturer Part #DN8318BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Retreat®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-27/32
Height:
1-25/32
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-27/32
UPC:
034584004505