Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Ridgedale™ MotionSense™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ridgedale™ MotionSense™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-15/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-3/4
- Spout Reach:
- 7-15/16
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- UPC:
- 026508253168