This product requires certification to purchase.

1-Hook Robe Hook in Spot Resist® Brushed Nickel

Moen

RINZA™ 1-Hook Robe Hook in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY1103BN
  • Item #9212266
  • Manufacturer Part #Y1103BN
4.5 out of 5 Customer Rating
Brand image
Moen

RINZA™ 1-Hook Robe Hook in Spot Resist® Brushed Nickel

  • Fast #
  • Part #MY1103BN
  • Item #9212266
  • Manufacturer Part #Y1103BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Collection:
RINZA™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/4 in
UPC:
034584031433