This product requires certification to purchase.

6-5/8 in. Towel Bar in Matte Black

Moen

Rinza™ 6-5/8 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY1186BL
  • Item #9298822
  • Manufacturer Part #Y1186BL
4.7 out of 5 Customer Rating
Brand image
Moen

Rinza™ 6-5/8 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY1186BL
  • Item #9298822
  • Manufacturer Part #Y1186BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Mounting system simplifies installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

Base Plate Height:
2
Collection:
Rinza™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
6-5/8
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
034584031549