This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome

Moen

RINZA™ One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #M82628
  • Item #9298811
  • Manufacturer Part #82628
5 out of 5 Customer Rating
Brand image
Moen

RINZA™ One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #M82628
  • Item #9298811
  • Manufacturer Part #82628
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6.18" diameter spray head rainshower for exceptional water coverage
  • 6" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
6-9/50 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
6 in
Characteristics & Features
Collection
RINZA™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
026508305829