This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Moen

RINZA™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M84629
  • Item #9298813
  • Manufacturer Part #84629
4.7 out of 5 Customer Rating
Brand image
Moen

RINZA™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M84629
  • Item #9298813
  • Manufacturer Part #84629
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 98
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Features Duralock™ Quick Connect System For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa Water sense® Criteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Meets Current Legislation, Including Ab1953 (California) And S152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
RINZA™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Reach:
5 in
UPC:
026508305942
WaterSense Labeled:
Yes