This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

Moen

RINZA™ Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M84629SRN
  • Item #9298814
  • Manufacturer Part #84629SRN
5 out of 5 Customer Rating
Brand image
Moen

RINZA™ Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M84629SRN
  • Item #9298814
  • Manufacturer Part #84629SRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 98
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • 1/2 in. IPS connections
  • Includes non-metal push-down waste assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
RINZA™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Reach:
4-13/32 in
UPC:
026508305966
WaterSense Labeled:
Yes