U-shaped Towel Ring in Brushed Nickel
RINZA™ U-shaped Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Metal mounting post for extra security
- Corrosion resistant
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- RINZA™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 6-5/32 in
- Length:
- 6-5/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Shape:
- U-shaped
- UPC:
- 034584031556