Brass Retainer Clip in Polished Chrome
Rite-Temp® Brass Retainer Clip in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Retainer clip
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Retainer Clip
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 054374116386
- WaterSense Labeled:
- No