*CVR* HDL SANI WBH C CBN 1
Rizon *CVR* HDL SANI WBH C CBN 1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Collection:
- Rizon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Height:
- 2
- Spout Reach:
- 4-5/8
- Type:
- M14838CBN
- UPC:
- 026508239834