LIFT ROD KIT
Rizon™ LIFT ROD KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 6900 Faucet
- Collection:
- Rizon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Metal
- Product Type:
- Lift Rod
- UPC:
- 026508277416