Single Handle Shower Faucet in Matte Black (Trim Only)
Rizon™ M-CORE™ 2-Series Single Handle Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
- High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
- Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
- Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
- Enhanced style and sleek design is easy to clean and maintain
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Collection:
- Rizon™ M-CORE™ 2-Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 026508339619
- Width:
- 6-1/4