RIZON CHROME M-CORE 4-SERIES TUB/SHOWER VALVE ONLY
Rizon™ RIZON CHROME M-CORE 4-SERIES TUB/SHOWER VALVE ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror like look that works with any decorating style
- Lever handle makes it easy-to-adjust the water
- M-CORE cartridge included with the trim
- M-CORE 4 series cartridge included
- Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime
- Thermostatic cartridge allows you to dial in and maintain your ideal temperature for more precise temperature control warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Rizon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4
- Escutcheon Height:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- MUT4811
- UPC:
- 026508348536
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- Width:
- 6-1/4