This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Moen

Rizon™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6900BL
  • Item #7878687
  • Manufacturer Part #6900BL
3.8 out of 5 Customer Rating
Brand image
Moen

Rizon™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #M6900BL
  • Item #7878687
  • Manufacturer Part #6900BL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Rizon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
10 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/4
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-27/64
Spout Reach:
4-7/32
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508301258
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2