This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Moen

Rizon™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MT2811BL
  • Item #7878726
  • Manufacturer Part #T2811BL
3.2 out of 5 Customer Rating
Brand image
Moen

Rizon™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MT2811BL
  • Item #7878726
  • Manufacturer Part #T2811BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Rizon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
7-7/64
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
7
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508301555
Valve Trim Type:
Pressure Balancing