This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Moen

Rizon™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MUT35502EP
  • Item #8927545
  • Manufacturer Part #UT35502EP
4.7 out of 5 Customer Rating
Brand image
Moen

Rizon™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MUT35502EP
  • Item #8927545
  • Manufacturer Part #UT35502EP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • M-CORE-4 cartridge included with the trim
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Rizon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-3/4
Diameter:
7-1/8
Escutcheon Height:
7-1/8
Escutcheon Width:
7-1/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8
IAPMO Listed:
No
Length:
12-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-3/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508323076
Valve Trim Type:
Pressure Balancing
Width:
7-1/8