Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Rizon™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 10"
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rizon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 15
- Faucet Center Size:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-7/8
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4
- UPC:
- 026508027806
- WaterSense Labeled:
- No
- Width:
- 16