This product requires certification to purchase.

Cartridge for 8999 and Model 6999

Moen

Cartridge for 8999 and Model 6999

  • Fast #
  • Part #M94854
  • Item #625178
  • Manufacturer Part #94854
5 out of 5 Customer Rating
Brand image
Moen

Cartridge for 8999 and Model 6999

  • Fast #
  • Part #M94854
  • Item #625178
  • Manufacturer Part #94854
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Legend and Monticello faucets
  • Made in the USA
  • Collection: Replacement Parts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
8999, Model 6999
Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
6-3/4 in
UPC:
026508055199
Width:
1 in