Roman Tub Replacement Steam Straightener Polished Chrome
Roman Tub Replacement Steam Straightener Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Part Type:
- Stream Straightener
- GSA Approved:
- No
- Height:
- 1
- Length:
- 3
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508027653
- Width:
- 3