1-Globe Light Fixture in Brushed Nickel
Rothbury™ 1-Globe Light Fixture in Brushed Nickel
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- White
- Height:
- 10-1/2
- Length:
- 5-7/20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034584018700
- Volts:
- 120V
- Watts:
- 100