2 Light 200W Bath Globe Light Brushed Nickel
Rothbury™ 2 Light 200W Bath Globe Light Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6
- Height:
- 10-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- UPC:
- 034584018731
- Volts:
- 120V
- Watts:
- 200
- Width:
- 11-24/25