This product requires certification to purchase.

3-Globe Light Fixture in Brushed Nickel

Moen

Rothbury™ 3-Globe Light Fixture in Brushed Nickel

  • Fast #
  • Part #MYB8263BN
  • Item #4207513
  • Manufacturer Part #YB8263BN
4.9 out of 5 Customer Rating
Brand image
Moen

Rothbury™ 3-Globe Light Fixture in Brushed Nickel

  • Fast #
  • Part #MYB8263BN
  • Item #4207513
  • Manufacturer Part #YB8263BN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
12-97/100 in
Installation Type:
Wall Mount
Length:
16-29/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Yes
UPC:
034584018762
Volts:
120V
Watts:
100 W