This product requires certification to purchase.

4-Hole Roman Tub Faucet with Hand Shower Double Metal Lever Handle Deckmount in Oil Rubbed Bronze

Moen

Rothbury™ 4-Hole Roman Tub Faucet with Hand Shower Double Metal Lever Handle Deckmount in Oil Rubbed Bronze

  • Fast #
  • Part #MTS925ORB
  • Item #3512043
  • Manufacturer Part #TS925ORB
3.5 out of 5 Customer Rating
Brand image
Moen

Rothbury™ 4-Hole Roman Tub Faucet with Hand Shower Double Metal Lever Handle Deckmount in Oil Rubbed Bronze

  • Fast #
  • Part #MTS925ORB
  • Item #3512043
  • Manufacturer Part #TS925ORB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
9792 Valve
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-7/50
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-7/50
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
4-3/4
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
8-7/50
UPC:
026508217894
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
15-1/2