Single Function Showerhead in Brushed Nickel
Rothbury™ Single Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 6-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Limited lifetime
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- One-function full spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Diameter:
- 6-1/2 in
- Faucet Connection:
- IPS, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.98 lb
- Width:
- 7 in