RT SPT KIT
RT SPT KIT
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- M199490
- UL Listed:
- No
- UPC:
- 026508309308