RT SPT PLUG BTN & SCRW SET
RT SPT PLUG BTN & SCRW SET
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Moen product
- Chrome plated brass construction
- Rubber under gasket
- Brass mounting hardware
- For models 8305, 8306, 8307 and 8308
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- M104419
- UPC:
- 026508082492