1 Robe Hook in Brushed Nickel
Sage® 1 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/8
- Height:
- 2-13/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-5/8
- UPC:
- 034584483317