22-79/100 x 26 in. Wall Mount Mirror in Brushed Nickel

You last purchased this on
 
Moen

Sage® 22-79/100 x 26 in. Wall Mount Mirror in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sage® 22-79/100 x 26 in. Wall Mount Mirror in Brushed Nickel

  • Fast #
  • Part #MDN6892BN
  • Item #2309361
  • Manufacturer Part #DN6892BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

Arm Extension Length:
26 in
Collection:
Sage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/5 in
Height:
26 in
LED Light:
No
Material:
Zinc
Mount Type:
Wall
Projection:
2-3/5 in
Width:
22-79/100 in