This product requires certification to purchase.

Trip Lever in Brushed Nickel

Moen

Sage® Trip Lever in Brushed Nickel

  • Fast #
  • Part #MDN6801BN
  • Item #2229615
  • Manufacturer Part #DN6801BN
3.4 out of 5 Customer Rating
Brand image
Moen

Sage® Trip Lever in Brushed Nickel

  • Fast #
  • Part #MDN6801BN
  • Item #2229615
  • Manufacturer Part #DN6801BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for those who slice, dice and peel as part of basic meal prep, and need a little more help with cleanup
  • 5-year limited warranty with in-home service guarantees help is there when you need it
  • Simple Swap – Fits most existing assemblies, including InSinkErator® brand; includes pre-installed power cord
  • Pre-installed power cord – a savings over models where cord must be purchased separately. Cord easily removes for optional hardwiring
  • 2,600 RPM, ½ horsepower Vortex™ motor provides fast, powerful grinding of everyday food scraps and helps reduce jamming
  • Safe to use with properly sized septic tanks
  • Continuous feed technology with galvanized steel grind components
  • FAST TRACK-enhanced features allow for quicker installation
  • Simple snap tool quickly secures mounting assembly
  • Easy-open dishwasher inlet; no additional tools required
  • Requires Certification

Specifications

Collection:
Sage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Length:
4
UPC:
034584001146
WaterSense Labeled:
No
Width:
1-1/2