Trip Lever in Polished Chrome
Sage® Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for those who frequently cook for guests and need advanced cleanup power
- 10-year limited warranty with in-home service guarantees help is there when you need it
- 2,700 RPM, ¾ horsepower Vortex™ motor provides fast, powerful grinding of tough food scraps and helps reduce jamming
- Exclusive 360° Clean Rinse eliminates odors by rinsing away food scraps more effectively
- Simple Swap – Fits most existing assemblies, including InSinkErator® brand; includes pre-installed power cord
- Pre-installed power cord – a savings over models where cord must be purchased separately. Cord easily removes for optional hardwiring
- Safe to use with properly sized septic tanks
- Continuous feed technology with galvanized steel grind components
- FAST TRACK-enhanced features allow for quicker installation
- Simple snap tool quickly secures mounting assembly
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Sage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/5
- Handle Type:
- Trip Lever
- Length:
- 4
- Material:
- Zinc
- UPC:
- 034584001139
- WaterSense Labeled:
- No
- Width:
- 1-1/2