Wall Mount Toilet Tissue Holder in Polished Chrome
Sage® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 315-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Spring loaded
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Sage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/16
- Hardware Included:
- Yes
- Height:
- 2-19/50
- Installation Type:
- Wall Mount
- Length:
- 10
- Material:
- Aluminum
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-7/16
- UPC:
- 034584483324
- Width:
- 3-11/25