This product requires certification to purchase.

Pull-Out Wand in Matte Black

Moen

Salora™ Pull-Out Wand in Matte Black

  • Fast #
  • Part #M140392BL
  • Item #3798850
  • Manufacturer Part #140392BL
4.7 out of 5 Customer Rating
Brand image
Moen

Salora™ Pull-Out Wand in Matte Black

  • Fast #
  • Part #M140392BL
  • Item #3798850
  • Manufacturer Part #140392BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Salora™ 7570C and 7570CSL Single Control Kitchen Faucet with Pullout Spray
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Salora™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-31/50
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
10.62
IAPMO Listed:
No
Length:
10-31/50
NSF Certified:
No
UPC:
026508185599
Width:
7-3/25